Motion
KLING GEAR SAE 85W-140 35LB PAIL

LUBRIPLATE LUBRICANTS CO
KLING GEAR SAE 85W-140 35LB PAIL

Kling Gear Series Silicone Sealant - Pail, 460 ISO, 85W-140 SAE, Petroleum-Based Fluid Composition, Not Food Grade
Mi Item #07123897
MFR #KLING GEAR SAE 85W-140 35LB PAIL
Price$448.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
KLING GEAR SAE 85W-140 35LB PAIL

Kling Gear Series Silicone Sealant - Pail, 460 ISO, 85W-140 SAE, Petroleum-Based Fluid Composition, Not Food Grade
Mi Item #07123897
MFR #KLING GEAR SAE 85W-140 35LB PAIL

Mfr description
L0213-035 GEAR OIL SAE85W140 35LB PAIL
  • Strongly adhesive
  • Fortified with extreme pressure additives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.25/each

Specifications

Dimensions

  • Container Size/Type
    Pail
  • ISO Grade
    460
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Weight
    35 lbs
  • Overall Width
    12 in
  • SAE Grade
    85W-140
  • Shelf Life
    6 yr
  • Size
    35 lbs
  • Weight
    35 lbs

Details

  • Additional Applications
    Automotive, Heavy Equipment And Industrial Gearboxes, Truck
  • Additives Included
    Extreme Pressure
  • AGMA Number
    7EP
  • Appearance
    Red
  • Application
    Gear oil applications requiring a strongly adhesive fluid
  • Base Material
    Mineral Oil
  • Base Type
    Mineral Oil
  • Certification
    API GL-5
  • Color
    Red
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Film Type
    Adhesive
  • Flash Point
    199°C/390 °F
  • Food Grade
    Not Food Grade
  • Form
    Oil
  • Formula Type
    Mineral
  • Lubricant Film
    Adhesive
  • Lubricant Type
    Gear Oil
  • Manufacturer Upc Number
    089215521302
  • Material Application
    Gear Teeth
  • Measurement Standard
    API GL-5
  • Oil Type
    Mineral
  • Pour Point
    -10 °F;-23 °C
  • Product Line
    Kling Gear Oils
  • Product Type
    Gear Oil
  • Series
    Kling Gear Oils
  • Standards Met
    API GL-5, MIL-PRF-2105E
  • Trade Name/Number
    Kling 85W-140
  • Type
    Gear Oil
  • UPC_NO
    089215521302
  • Viscosity
    ISO VG 460
  • Viscosity Index
    107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)