Motion
SYN GR-132 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYN GR-132 35LB PAIL

Lithium Complex Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Water Resistant
MI ITEM #07123900
MFR #SYN GR-132 35LB PAIL
Price$718.50/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN GR-132 35LB PAIL

Lithium Complex Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Water Resistant
MI ITEM #07123900
MFR #SYN GR-132 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$718.50/pa

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Lithium Complex
  • Container Type
    Pail
  • Dropping Point
    445 °F
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -49 °F
  • Series
    SYN GR-132
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0336-035 GREASE SYN GR-132 35LB PAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought