Motion
L0336-040
Grease - Synthetic-PAO/Ester-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, Drum Container, Not Food Grade
MI ITEM #07123902
MFR #L0336-040
Price$9,231.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Synthetic-PAO/Ester-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, Drum Container, Not Food Grade
MI ITEM #07123902
MFR #L0336-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,231.40/each

Specifications

Dimensions

  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr

Details

  • Application
    High-speed anti-friction bearings, low temperatures
  • Base Type
    Lithium Complex
  • Composition
    Synthetic-PAO/Ester-Based, Lithium Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    230°C/445 °F
  • Flash Point
    196°C/385°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215433612
  • Oil Type
    PAO/Ester
  • Package Qty
    1
  • Viscosity
    23

Overview

Mfr description
L0336-040 SYN GR-132 DRUM
  • 100% Synthetic
  • For all types of high speed anti-friction bearings
  • Excellent low temperature grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought