Motion
L0794-057
HO-6 LUBRICATING OIL, 4/1 GAL JUGS
Mi Item #07123903
MFR #L0794-057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HO-6 LUBRICATING OIL, 4/1 GAL JUGS
Mi Item #07123903
MFR #L0794-057

Mfr description
L0794-057 GEAR OIL HO-6 1GAL JUG
  • Fluid Zinc for anti-wear properties
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shelf Life
    10 yr

Details

  • Application
    Multi-functional for use in gear cases, bearings, hydraulic applications, air compressors and central lubricating oil systems
  • Container Type
    Jug
  • Manufacturer Upc Number
    089215679416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)