Motion
SYNCOOL FG 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNCOOL FG 5GAL PAIL

SYNCOOL FG Air Tool & Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
MI ITEM #07123909
MFR #SYNCOOL FG 5GAL PAIL
Price$890.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNCOOL FG 5GAL PAIL

SYNCOOL FG Air Tool & Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
MI ITEM #07123909
MFR #SYNCOOL FG 5GAL PAIL

Mfr description
L0963-060 SYNCOOL FG 5 GAL PAIL
  • NSF H1 Registered
  • It is biodegradable
  • Excellent thermal and oxidation stability characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.69/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    5 yr
  • Weight
    44.00 lbs

Details

  • Application
    Typically, compressors with discharge air temperatures ranging from 210°F to 240°F are candidates for LUBRIPLATE Syncool FG.
  • Base Type
    Syntehtic Polyglycolester (PGE)
  • Certification
    NSF H1
  • Composition
    Polyglycolester (PGE)-Based Syntetic Oil
  • Container Type
    Pail
  • Features & Benefits
    •NSF H1 Registered •It is biodegradable •Excellent thermal and oxidation stability characteristics •Non-carbonizing which eliminates harmful deposits
  • Flash Point
    277°C/530 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215596300
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215596300
  • Viscosity
    45
  • Viscosity Index
    188
  • Working Temperature
    -40 °F / 120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)