Motion
SYNCOOL FG 55GAL DRUM

LUBRIPLATE LUBRICANTS CO
SYNCOOL FG 55GAL DRUM

SYNCOOL FG Air Tool & Air Compressor Oil - 55 gal, Drum, 46 ISO Grade, 20 SAE Grade
MI ITEM #07123910
MFR #SYNCOOL FG 55GAL DRUM
Your Price$9,877.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNCOOL FG 55GAL DRUM

SYNCOOL FG Air Tool & Air Compressor Oil - 55 gal, Drum, 46 ISO Grade, 20 SAE Grade
MI ITEM #07123910
MFR #SYNCOOL FG 55GAL DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,877.36/each(List $11,493.30)

Overview

Mfr description
L0963-062 SYNCOOL FG DRUM
  • NSF H1 Registered
  • It is biodegradable
  • Excellent thermal and oxidation stability characteristics
  • Non-carbonizing which eliminates harmful deposits

Specifications

  • Oil Type
    Air Compressor Oil
  • Base Type
    Syntehtic Polyglycolester (PGE)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • SAE Grade
    20
  • Composition
    Polyglycolester (PGE)-Based Syntetic Oil
  • Food Grade
    Yes
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Viscosity
    45
  • Temperature Range
    40 to 120 °F
  • Certification
    NSF H1
  • Application
    Typically, compressors with discharge air temperatures ranging from 210°F to 240°F are candidates for LUBRIPLATE Syncool FG.
  • Features & Benefits
    •NSF H1 Registered •It is biodegradable •Excellent thermal and oxidation stability characteristics •Non-carbonizing which eliminates harmful deposits
  • Flash Point
    277°C/530 °F
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Manufacturer Upc Number
    089215496310
  • UPC_NO
    089215496310
  • Weight
    488.00 lbs
  • Working Temperature
    -40 °F / 120 °F
  • Shelf Life
    5 yr
  • Viscosity Index
    188
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought