Motion
989 SYN COMPRESSOR LUBE 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
989 SYN COMPRESSOR LUBE 5GAL PAIL

989 SYN COMPRESSOR LUBE, 5 GAL PAIL
MI ITEM #07123911
MFR #989 SYN COMPRESSOR LUBE 5GAL PAIL
List Price$1,080.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
989 SYN COMPRESSOR LUBE 5GAL PAIL

989 SYN COMPRESSOR LUBE, 5 GAL PAIL
MI ITEM #07123911
MFR #989 SYN COMPRESSOR LUBE 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,080.95/each for your price

Overview

Mfr description
L1010-060 COMPRESSOR LUBE 989SYN 5GAL PA
  • Intended for the lubrication of reciprocating compressors processing natural gas, carbon dioxide or other hydrocarbon gases
  • Wide operating temperature range
  • May also be used as a cylinder lubricant

Specifications

  • ISO Grade
    150
  • Application
    LUBRIPLATE 989 is intended for the lubrication of flooded rotary screw and vane-type compressors processing natural gas, carbon dioxide or other hydrocarbon gases. LUBRIPLATE 989 may also be used as a cylinder lubricant for reciprocating compressors proce
  • SAE Grade
    40
  • Composition
    Synthetic-Based Fluid
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Pail
  • Viscosity
    138
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Manufacturer Upc Number
    089215000753
  • UPC_NO
    089215000753
  • Oil Type
    Synthetic Natural Gas Compressor Fluid
  • Flash Point
    245°C/473 °F
  • Viscosity Index
    224
  • Overall Length
    12 in
  • Shelf Life
    3 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text