Motion
L1010-062
989 SYN COMPRESSOR LUBE, DRUM
MI ITEM #07123912
MFR #L1010-062
List Price$11,604.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
989 SYN COMPRESSOR LUBE, DRUM
MI ITEM #07123912
MFR #L1010-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,604.40/each for your price

Overview

Mfr description
L1010-062 COMPRESSOR LUBE 989SYN DRUM
  • Intended for the lubrication of reciprocating compressors processing natural gas, carbon dioxide or other hydrocarbon gases
  • Wide operating temperature range
  • May also be used as a cylinder lubricant

Specifications

  • ISO Grade
    150
  • Application
    LUBRIPLATE 989 is intended for the lubrication of flooded rotary screw and vane-type compressors processing natural gas, carbon dioxide or other hydrocarbon gases. LUBRIPLATE 989 may also be used as a cylinder lubricant for reciprocating compressors proce
  • SAE Grade
    40
  • Composition
    Synthetic-Based Fluid
  • Food Grade
    Not Food Grade
  • Container Type
    Drum
  • Viscosity
    138
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Manufacturer Upc Number
    089215000760
  • UPC_NO
    089215000760
  • Oil Type
    Synthetic Natural Gas Compressor Fluid
  • Flash Point
    245°C/473°F
  • Viscosity Index
    224
  • Overall Length
    23.5 in
  • Shelf Life
    3 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought