Motion
MY1B32G-500HZ-A93L

SMC CORP OF AMERICA
MY1B32G-500HZ-A93L

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #07124079
MFR #MY1B32G-500HZ-A93L
Price$785.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32G-500HZ-A93L

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #07124079
MFR #MY1B32G-500HZ-A93L

Mfr description
MY1B32G-500HZ-A93L CYLINDER
  • Bore sizes: 16, 20, 50, 63, 80, 100 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    68 mm
  • Overall Length
    780 mm
  • Overall Width
    64 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    500 mm

Details

  • Additional Details
    The MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Basic Guide - Standard
  • Lead Wire Prewire Connector
    L - (3 m)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1B32-PS
  • Series
    MY1
  • Stroke Adjuster Type
    With high load shock absorber + adjusting bolt
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)