Motion
EVA65AME21
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, 1 NPT Port, Bronze Body, Electrically Operated
Mi Item #07124088
MFR #EVA65AME21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, 1 NPT Port, Bronze Body, Electrically Operated
Mi Item #07124088
MFR #EVA65AME21

Mfr description
EVA65AME21 1" ELECTRC 3-PIECE BRONZE BV
  • The DynaMatic EVA6 series of electrically actuated three-piece cast bronze valves offers an excellent option for automated applications where economical yet corrosion-resistant bronze is required
  • Three-piece design offers full port performance in a small package
  • Valve center section swings out for quick and easy maintenance and repair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.46 in
  • Port Size
    1 NPT
  • Valve Size
    1.0000 in
  • Weight
    6.76 lbs

Details

  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Bronze
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    3 Piece
  • Control Type
    Electrically Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Style
    Electrically Operated
  • Harmonization Code
    8481809020
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848032455
  • Max Operating Temperature
    370 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    Full Port
  • Product Types
    Electric Automated Ball Valve
  • Seat Material
    PTFE
  • Series
    EVA
  • Stem Material
    Stainless Steel
  • Temperature Range
    -20 to 370 °F
  • Thread Type
    FNPT
  • Type
    Electric Automated Ball Valve
  • UPC_NO
    649848032455
  • Valve Body Material
    Bronze
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)