Motion
PYSA4AJDA052
3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 300 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
Mi Item #07124094
MFR #PYSA4AJDA052
Price$1,498.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 300 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
Mi Item #07124094
MFR #PYSA4AJDA052

Mfr description
PYSA4AJDA052 3/4" 3-WAY SS PNEU DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,498.44/each

Specifications

Dimensions

  • Port Size
    3/4 NPT

Details

  • Actuator Part Number
    HP052DA
  • Ambient Temperature Range
    -4 to 176 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    Viton®
  • Body Style
    2 Piece
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    3-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Product Page
  • Maximum Operating Pressure
    300 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Porting Style
    L-Port
  • Seat Material
    PTFE
  • Series
    PYSA
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    Viton®
  • UPC_NO
    649848065361
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)