Motion
P2S23AJDA032A
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 500 psi Max, 1/2 NPT Port, Stainless Steel Body, Pneumatically Operated
Mi Item #07124102
MFR #P2S23AJDA032A
Price$812.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 500 psi Max, 1/2 NPT Port, Stainless Steel Body, Pneumatically Operated
Mi Item #07124102
MFR #P2S23AJDA032A

Mfr description
P2S23AJDA032A 1/2" 2PC SS PNEU DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.95/each

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Valve Size
    1/2 in

Details

  • Actuation
    Double Acting
  • Actuator Part Number
    HP032DA
  • Ambient Temperature Range
    -4 to 176 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    2 Piece
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Maximum Operating Pressure
    500 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • Porting Style
    Full Port
  • Product Types
    Pneumatic Automated Ball Valve
  • Seat Material
    RTFE/PTFE
  • Series
    P2S
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE/Viton®
  • Temperature Range
    -4 to 392 °F
  • Thread Type
    FNPT
  • Type
    Pneumatic Automated Ball Valve
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)