Motion
P2S25AJDA052A
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 500 psi Max, 1 NPT Port, Stainless Steel Body, Pneumatically Operated
MI ITEM #07124103
MFR #P2S25AJDA052A
Your Price$1,025.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 500 psi Max, 1 NPT Port, Stainless Steel Body, Pneumatically Operated
MI ITEM #07124103
MFR #P2S25AJDA052A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,025.94/each(List $1,179.83)

Overview

Mfr description
P2S25AJDA052A 1" 2PC SS PNEU DA

Specifications

  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    500 psi
  • Port Size
    1 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Pneumatically Operated
  • Actuation
    Double Acting
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Actuator Part Number
    HP052DA
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE/PTFE
  • Valve Body Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    392 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    P2S
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text