Motion
EVA68AME07
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Electrically Operated
MI ITEM #07124104
MFR #EVA68AME07
Your Price$2,329.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Electrically Operated
MI ITEM #07124104
MFR #EVA68AME07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,329.35/each(List $2,710.44)

Overview

Mfr description
EVA68AME07 2" ELECTRC 3-PIECE BRONZE BV
  • The DynaMatic EVA6 series of electrically actuated three-piece cast bronze valves offers an excellent option for automated applications where economical yet corrosion-resistant bronze is required
  • Three-piece design offers full port performance in a small package
  • Valve center section swings out for quick and easy maintenance and repair
  • The EVA6 series uses our DE Series electric actuators available with 115VAC, 220 VAC, 24VAC, 24VDC, and 12VDC
  • All models are pre-sized for clean water, air, or light oil applications

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    2 NPT
  • Body Material
    Bronze
  • Handle Style
    Electrically Operated
  • Voltage
    115 V ac
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi
  • Body Seal Material
    PTFE/Viton®
  • O Ring Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    Stainless Steel
  • Seat Material
    PTFE
  • Valve Body Material
    Bronze
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    370 °F
  • Ambient Temperature Range
    -40 to 150 °F
  • Series
    EVA
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Harmonization Code
    8481809020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text