Motion
PHH25ATSR05212A

DYNAQUIP CONTROLS INC
PHH25ATSR05212A

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, 1 NPT Port, Brass Body, Pneumatically Operated
MI ITEM #07124105
MFR #PHH25ATSR05212A
Price$826.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
PHH25ATSR05212A

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, 1 NPT Port, Brass Body, Pneumatically Operated
MI ITEM #07124105
MFR #PHH25ATSR05212A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$826.53/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Valve Size
    1.0000 in

Details

  • Actuation
    Spring Return - Fail Closed
  • Actuator Part Number
    HP052SR12
  • Ambient Temperature Range
    -4 to 176 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    2 Piece
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    370 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    Full Port
  • Product Types
    Pneumatic Actuated Lead-Free Ball Valve
  • Seat Material
    RTFE
  • Series
    PHH
  • Stem Material
    Nickel Plated Brass
  • Stem Seal Material
    Viton®
  • Temperature Range
    -20 to 370 °F
  • Thread Type
    FNPT
  • Type
    Pneumatic Actuated Lead-Free Ball Valve
  • Valve Body Material
    Brass

Overview

Mfr description
PHH25ATSR05212A 1" BRASS BV PNEU SR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought