Motion
E2S21AJE23H
DynaMatic 2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, 1/4 NPT Port, Stainless Steel Body, Electrically Operated
Mi Item #07124112
MFR #E2S21AJE23H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DynaMatic 2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, 1/4 NPT Port, Stainless Steel Body, Electrically Operated
Mi Item #07124112
MFR #E2S21AJE23H

Mfr description
E2S21AJE23H 1/4" SS FULL PORT ELCTRC
  • Excellent option for automated applications requiring corrosion resistant stainless steel
  • Two-piece design offers flexibility and rugged economy
  • All models are pre-sized for clean water, air, or light oil applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Valve Size
    1/4 in

Details

  • Actuator Part Number
    DE156
  • Actuator Type
    DE156
  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    2 Piece
  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Handle Material
    w/out Handle
  • Handle Style
    Electrically Operated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848066122
  • Max Operating Temperature
    392 °F
  • Maximum Operating Pressure
    500 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • Porting Style
    Full Port
  • Product Types
    Automated Ball Valve
  • Seat Material
    RTFE/PTFE
  • Series
    E2S
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE/Viton®
  • Temperature Range
    -4 to 392 °F
  • Thread Type
    FNPT
  • Type
    Automated Ball Valve
  • UPC_NO
    649848066122
  • Valve Body Material
    Stainless Steel
  • Voltage
    24 V ac, 12 V dc, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)