Motion
E5S24EJE20H
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Electrically Operated
MI ITEM #07124116
MFR #E5S24EJE20H
Your Price$1,214.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Electrically Operated
MI ITEM #07124116
MFR #E5S24EJE20H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,214.67/each(List $1,457.61)

Overview

Mfr description
E5S24EJE20H 3/4" ELECTRC ST. STEEL
  • The E5S Flanged Series from DynaQuip offers excellent options when a flanged connection is needed.
  • The ball valve is constructed of 316 stainless steel, and can be used for general chemical and corrosive fluid applications.
  • The E5S Series is also full port and features 150 lb. ANSI flanges.
  • The E5S Series uses our DE and MA Series electric actuators, and are available with 115VAC, 220VAC, 24VAC, 24VDC, and 12VDC.
  • Body: ASTM A351-CF8M
  • 150 ANSI v16.10 Flanged Connections
  • Fire Test to API 607
  • RTFE Seat/Seals
  • Bottom Loaded Stem
  • ISO 5211 Direct Mounting
  • Full Port

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    285 psi
  • Port Size
    3/4 ANSI Flange 150#
  • Body Material
    Stainless Steel
  • Handle Style
    Electrically Operated
  • Voltage
    24 V ac, 12 V dc, 24 V dc
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 285 psi
  • Actuator Type
    DE153
  • Actuator Part Number
    DE153
  • Body Seal Material
    RTFE
  • Stem Seal Material
    TFE/Viton®
  • Handle Material
    w/out Handle
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    TFE/Viton®
  • Valve Body Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    392 °F
  • Ambient Temperature Range
    -40 to 150 °F
  • Series
    E5S
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text