Motion
PYHG9AUDA075A
3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 300 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #07124127
MFR #PYHG9AUDA075A
List Price$3,039.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 3-Way, 300 psi Max, Inline Threaded, Brass Body, Pneumatically Operated
MI ITEM #07124127
MFR #PYHG9AUDA075A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,039.19/each for your price

Overview

Mfr description
PYHG9AUDA075A 2 1/2" 3-WAY BRS BV PNEU

Specifications

  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    300 psi
  • Port Size
    2-1/2 NPT
  • Body Material
    Brass
  • Handle Style
    Pneumatically Operated
  • Porting Style
    L-Port
  • Media Pressure Rating
    Cold Water - 400 psi
  • Actuator Part Number
    HP075DA
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    Viton®
  • Ball Material
    Nickel Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    PTFE/Viton®
  • Valve Body Material
    Brass
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    PYHG
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text