Motion
PVA63AMSR05210A

DYNAQUIP CONTROLS INC
PVA63AMSR05210A

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Pneumatically Operated
Mi Item #07124130
MFR #PVA63AMSR05210A
Price$1,226.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
PVA63AMSR05210A

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Pneumatically Operated
Mi Item #07124130
MFR #PVA63AMSR05210A

Mfr description
PVA63AMSR05210A 1/2" 3-PC BRNZ BV PNEU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,226.19/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Actuation
    Spring Return - Fail Closed
  • Actuator Part Number
    HP052SR10
  • Ambient Temperature Range
    -4 to 176 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Bronze
  • Body Seal Material
    Viton®
  • Body Style
    3 Piece
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    Full Port
  • Seat Material
    PTFE
  • Series
    PVA
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    Viton®
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)