Motion
P5S2AEJSR12510

DYNAQUIP CONTROLS INC
P5S2AEJSR12510

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Pneumatically Operated
Mi Item #07124138
MFR #P5S2AEJSR12510
Price$6,400.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
P5S2AEJSR12510

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Pneumatically Operated
Mi Item #07124138
MFR #P5S2AEJSR12510

Mfr description
P5S2AEJSR12510 3" SS FLNGD VALV PNEU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,400.60/each

Specifications

Dimensions

  • Port Size
    3 ANSI Flange 150#

Details

  • Actuation
    Spring Return - Fail Closed
  • Actuator Part Number
    HP125SR10
  • Ambient Temperature Range
    -4 to 176 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    2 Piece
  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Maximum Operating Pressure
    285 psi
  • Media Pressure Rating
    Cold Water - 285 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Flanged
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    P5S
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE/Viton®
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)