Motion
E3S21AJE23
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, Inline Threaded, Stainless Steel Body, Electrically Operated
Mi Item #07124145
MFR #E3S21AJE23
Price$1,020.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, Inline Threaded, Stainless Steel Body, Electrically Operated
Mi Item #07124145
MFR #E3S21AJE23

Mfr description
E3S21AJE23 1/4" 3-PC SS ELCTRC BALL
  • The DynaMatic E3S Series of electrically actuated three-piece stainless steel ball valves offers an excellent option for automated applications where corrosion resistant stainless steel is required.
  • The three-piece swing out style valve makes routine maintenance a snap.
  • The E3S series uses our DE and MA Series electric actuators available in 115VAC, 220VAC, 24VAC, 24VDC, and 12VDC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,020.71/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Actuator Part Number
    DE156
  • Actuator Type
    DE156
  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    3 Piece
  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Handle Material
    w/out Handle
  • Handle Style
    Electrically Operated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848063015
  • Max Operating Temperature
    392 °F
  • Maximum Operating Pressure
    500 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    E3S
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE/Viton®
  • UPC_NO
    649848063015
  • Valve Body Material
    Stainless Steel
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)