Motion
E3S2AAJE02
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 300 psi Max, Inline Threaded, Stainless Steel Body, Electrically Operated
MI ITEM #07124150
MFR #E3S2AAJE02
List Price$6,820.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 300 psi Max, Inline Threaded, Stainless Steel Body, Electrically Operated
MI ITEM #07124150
MFR #E3S2AAJE02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,820.73/each for your price

Overview

Mfr description
E3S2AAJE02 3" 3-PC SS ELCTRC BALL
  • The DynaMatic E3S Series of electrically actuated three-piece stainless steel ball valves offers an excellent option for automated applications where corrosion resistant stainless steel is required.
  • The three-piece swing out style valve makes routine maintenance a snap.
  • The E3S series uses our DE and MA Series electric actuators available in 115VAC, 220VAC, 24VAC, 24VDC, and 12VDC.
  • All models are pre-sized for clean water, air, or light oil applications.
  • NPT Threaded Ends
  • 316 Stainless Construction
  • RTFE Seats
  • Viton O-Ring Stem Seals
  • Adjustable Stem Packing
  • Swing-Out Design for Quick Repair
  • ISO 5211 Direct Mounting
  • Full Port

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    300 psi
  • Port Size
    3 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Electrically Operated
  • Voltage
    115 V ac
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Actuator Type
    MA13
  • Actuator Part Number
    MA13
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    PTFE/Viton®
  • Handle Material
    w/out Handle
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE
  • Valve Body Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    392 °F
  • Ambient Temperature Range
    10 to 140 °F
  • Series
    E3S
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Upc Number
    649848063107
  • UPC_NO
    649848063107
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text