Motion
E2C21AJE23
DynaMatic 2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, Inline Threaded, Carbon Steel Body, Electrically Operated
MI ITEM #07124152
MFR #E2C21AJE23
Price$845.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DynaMatic 2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, Inline Threaded, Carbon Steel Body, Electrically Operated
MI ITEM #07124152
MFR #E2C21AJE23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$845.50/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    5.10 lbs

Details

  • Actuator Part Number
    DE156
  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Handle Style
    Electrically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Maximum Operating Pressure
    500 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    E2C
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE/Viton®
  • UPC_NO
    649848064692
  • Valve Body Material
    Carbon Steel
  • Voltage
    115 V ac

Overview

Mfr description
E2C21AJE23 1/4" CS 2-PC ELCTRC BALL
  • Automatic drain system designed to eliminate the need to manually drain water and harmful sediments from your compressed air system, thereby improving the systems performance
  • Heavy-duty motor for operation under adverse conditions and an adjustable timer to meet specific user requirements
  • Eliminates major drawbacks of other compressed air draining systems
  • Lead-free brass for corrosion resistance and full port ball valve giving maximum and unobstructed flow with no clogging
  • 20 adjustable cycle times (1 minute to 14 days)
  • Discharge time: 7 seconds
  • NEMA 4 weatherproof enclosure
  • Power: 8' grounded 110V AC (step down) power cord
  • Operating temperature: 35°F to 165°F
  • Female NPT connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought