Motion
E2C24AJE23H
DynaMatic 2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, Inline Threaded, Carbon Steel Body, Electrically Operated
MI ITEM #07124185
MFR #E2C24AJE23H
List Price$1,120.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DynaMatic 2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 500 psi Max, Inline Threaded, Carbon Steel Body, Electrically Operated
MI ITEM #07124185
MFR #E2C24AJE23H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,120.72/each for your price

Overview

Mfr description
E2C24AJE23H 3/4" CS 2-PC ELCTRC BALL
  • Automatic drain system designed to eliminate the need to manually drain water and harmful sediments from your compressed air system, thereby improving the systems performance
  • Heavy-duty motor for operation under adverse conditions and an adjustable timer to meet specific user requirements
  • Eliminates major drawbacks of other compressed air draining systems
  • Lead-free brass for corrosion resistance and full port ball valve giving maximum and unobstructed flow with no clogging
  • 20 adjustable cycle times (1 minute to 14 days)
  • Discharge time: 7 seconds
  • NEMA 4 weatherproof enclosure
  • Power: 8' grounded 110V AC (step down) power cord
  • Operating temperature: 35°F to 165°F
  • Female NPT connection

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    500 psi
  • Port Size
    3/4 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Electrically Operated
  • Voltage
    24 V ac, 12 V dc, 24 V dc
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Actuator Part Number
    DE156
  • Body Seal Material
    PTFE
  • Stem Seal Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    392 °F
  • Ambient Temperature Range
    -40 to 150 °F
  • Series
    E2C
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • UPC_NO
    649848064821
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text