Motion
EYSA4AJE25
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, Inline Threaded, Stainless Steel Body, Electrically Operated
Mi Item #07124191
MFR #EYSA4AJE25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, Inline Threaded, Stainless Steel Body, Electrically Operated
Mi Item #07124191
MFR #EYSA4AJE25

Mfr description
EYSA4AJE25 3/4" 3-WAY SS ELECTRC BALL
  • The EYSA Series of DynaMatic electrically actuated stainless steel three-way valves offers and excellent option for automated diverter-type applications where corrosion-resistant stainless steel is required
  • The EYSA Series uses our DE and MA Series electric actuators
  • The EYSA Series valves are available with 115VAC, 220VAC, 24VAC, 24VDC, and 12VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.77 in
  • Port Size
    3/4 NPT
  • Weight
    7.30 lbs

Details

  • Actuator Part Number
    DE305
  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    PTFE/Viton®
  • Control Type
    Electrically Operated
  • ECCN
    EAR99
  • Flow Direction
    3-Way
  • Handle Style
    Electrically Operated
  • Harmonization Code
    8481809020
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848032752
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    300 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    L-Port
  • Seat Material
    RTFE
  • Series
    EYSA
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PEEK - Viton®/PTFE
  • UPC_NO
    649848032752
  • Valve Body Material
    316 Stainless Steel
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)