Motion
P5S23EJSR05210

DYNAQUIP CONTROLS INC
P5S23EJSR05210

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Pneumatically Operated
MI ITEM #07124201
MFR #P5S23EJSR05210
Your Price$1,115.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
P5S23EJSR05210

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Pneumatically Operated
MI ITEM #07124201
MFR #P5S23EJSR05210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,115.72/each(List $1,283.08)

Overview

Mfr description
P5S23EJSR05210 1/2" SS FLNGD VALV PNEU

Specifications

  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    285 psi
  • Port Size
    1/2 ANSI Flange 150#
  • Body Material
    Stainless Steel
  • Handle Style
    Pneumatically Operated
  • Actuation
    Spring Return - Fail Closed
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 285 psi
  • Actuator Part Number
    HP052SR10
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE
  • Valve Body Material
    Stainless Steel
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    392 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    P5S
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text