Motion
EYHG1AUE20H
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, Inline Threaded, Brass Body, Electrically Operated
Mi Item #07124218
MFR #EYHG1AUE20H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Electrically Operated Ball Valve - Electrically Operated, 3-Way, 300 psi Max, Inline Threaded, Brass Body, Electrically Operated
Mi Item #07124218
MFR #EYHG1AUE20H

Mfr description
EYHG1AUE20H 1/4" ELECTRC 3-WAY BRASS
  • Forged Brass Body
  • Chrome Plated Brass Ball
  • 3-Way “L” Pattern Diverter Ball Valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Actuator Part Number
    DE153H
  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Nickel Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    2 Piece
  • Control Type
    Electrically Operated
  • Flow Direction
    3-Way
  • Handle Material
    w/out Handle
  • Handle Style
    Electrically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    300 psi
  • Media Pressure Rating
    Cold Water - 400 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    Standard Port
  • Seat Material
    PTFE
  • Series
    EYHG
  • Stem Material
    Nickel Plated Brass
  • Stem Seal Material
    Viton®
  • UPC_NO
    649848032660
  • Valve Body Material
    Brass
  • Voltage
    24 V ac, 12 V dc, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)