Motion
E2C27AJE22H
1 1/2 in Crbn Stl Full Prt 12/24VAC/VDC elctrcally actu8d Ball valv
MI ITEM #07124233
MFR #E2C27AJE22H
List Price$1,522.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2 in Crbn Stl Full Prt 12/24VAC/VDC elctrcally actu8d Ball valv
MI ITEM #07124233
MFR #E2C27AJE22H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,522.15/each for your price

Overview

Mfr description
E2C27AJE22H 1 1/2" CS 2-PC ELCTRC BALL
  • Automatic drain system designed to eliminate the need to manually drain water and harmful sediments from your compressed air system, thereby improving the systems performance
  • Heavy-duty motor for operation under adverse conditions and an adjustable timer to meet specific user requirements
  • Eliminates major drawbacks of other compressed air draining systems
  • Lead-free brass for corrosion resistance and full port ball valve giving maximum and unobstructed flow with no clogging
  • 20 adjustable cycle times (1 minute to 14 days)
  • Discharge time: 7 seconds
  • NEMA 4 weatherproof enclosure
  • Power: 8' grounded 110V AC (step down) power cord
  • Operating temperature: 35°F to 165°F
  • Female NPT connection

Specifications

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    300 psi
  • UPC_NO
    649848064852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text