Motion
E5S25EJE21
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Electrically Operated
Mi Item #07124239
MFR #E5S25EJE21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 285 psi Max, Inline Flanged, Stainless Steel Body, Electrically Operated
Mi Item #07124239
MFR #E5S25EJE21

Mfr description
E5S25EJE21 1" ELECTRC ST. STEEL
  • The E5S Flanged Series from DynaQuip offers excellent options when a flanged connection is needed.
  • The ball valve is constructed of 316 stainless steel, and can be used for general chemical and corrosive fluid applications.
  • The E5S Series is also full port and features 150 lb. ANSI flanges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1 ANSI Flange 150#

Details

  • Actuator Part Number
    DE156
  • Actuator Type
    DE156
  • Ambient Temperature Range
    -40 to 150 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    RTFE
  • Body Style
    2 Piece
  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Handle Material
    w/out Handle
  • Handle Style
    Electrically Operated
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Maximum Operating Pressure
    285 psi
  • Media Pressure Rating
    Cold Water - 285 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Flanged
  • Porting Style
    Full Port
  • Seat Material
    TFE/Viton®
  • Series
    E5S
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    TFE/Viton®
  • Valve Body Material
    Stainless Steel
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)