Specifications
Dimensions
- Port Size4 ANSI Flange 150#
Details
- Actuator Part NumberMA35
- Actuator TypeMA35
- Ambient Temperature Range10 to 140 °F
- ApplicationAgricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
- Ball Material316 Stainless Steel
- Body MaterialStainless Steel
- Body Seal MaterialRTFE
- Body Style2 Piece
- Control TypeElectrically Operated
- Flow Direction2-Way
- Handle Materialw/out Handle
- Handle StyleElectrically Operated
- Manufacturer Product Page
- Manufacturer Upc Number649848069635
- Max Operating Temperature392 °F
- Maximum Operating Pressure285 psi
- Media Pressure RatingCold Water - 285 psi
- Min Operating Temperature-4 °F
- Mounting TypeInline Flanged
- Porting StyleFull Port
- Seat MaterialTFE/Viton®
- SeriesE5S
- Stem Material316 Stainless Steel
- Stem Seal MaterialTFE/Viton®
- UPC_NO649848069635
- Valve Body MaterialStainless Steel
- Voltage115 V ac
Overview
Mfr description
E5S2BEJE03 4" ELECTRC ST. STEEL
- The E5S Flanged Series from DynaQuip offers excellent options when a flanged connection is needed.
- The ball valve is constructed of 316 stainless steel, and can be used for general chemical and corrosive fluid applications.
- The E5S Series is also full port and features 150 lb. ANSI flanges.
- The E5S Series uses our DE and MA Series electric actuators, and are available with 115VAC, 220VAC, 24VAC, 24VDC, and 12VDC.
- Body: ASTM A351-CF8M
- 150 ANSI v16.10 Flanged Connections
- Fire Test to API 607
- RTFE Seat/Seals
- Bottom Loaded Stem
- ISO 5211 Direct Mounting
- Full Port