Motion
PVA67AMDA063
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 600 psi Max, 1-1/2 NPT Port, Bronze Body, Pneumatically Operated
MI ITEM #07124301
MFR #PVA67AMDA063
Your Price$1,077.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 600 psi Max, 1-1/2 NPT Port, Bronze Body, Pneumatically Operated
MI ITEM #07124301
MFR #PVA67AMDA063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,077.27/each(List $1,292.73)

Overview

Mfr description
PVA67AMDA063 1 1/2" 3-PC BRNZ BV PNEU DA

Specifications

  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1-1/2 NPT
  • Body Material
    Bronze
  • Handle Style
    Pneumatically Operated
  • Number Of Ports
    2
  • Actuation
    Double Acting
  • Porting Style
    Full Port
  • Thread Type
    FNPT
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 600 psi
  • Product Types
    Pneumatic Automated Ball Valve
  • Actuator Part Number
    HP063DA
  • Body Seal Material
    Viton®
  • Stem Seal Material
    Viton®
  • O Ring Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    PTFE
  • Valve Body Material
    Bronze
  • Valve Size
    1-1/2 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    400 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    PVA
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • UPC_NO
    649848063503
  • Manufacturer Product Page
  • Type
    Pneumatic Automated Ball Valve
  • Temperature Range
    -20 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text