Motion
P2S25AJSR06310

DYNAQUIP CONTROLS INC
P2S25AJSR06310

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 500 psi Max, 1 NPT Port, Stainless Steel Body, Pneumatically Operated
MI ITEM #07124334
MFR #P2S25AJSR06310
Your Price$1,059.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
P2S25AJSR06310

2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 500 psi Max, 1 NPT Port, Stainless Steel Body, Pneumatically Operated
MI ITEM #07124334
MFR #P2S25AJSR06310

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,059.22/each(List $1,226.02)

Overview

Mfr description
P2S25AJSR06310 1" 2PC SS PNEU SR

Specifications

  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    500 psi
  • Port Size
    1 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Pneumatically Operated
  • Number Of Ports
    2
  • Actuation
    Spring Return - Fail Closed
  • Porting Style
    Full Port
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Product Types
    Pneumatic Automated Ball Valve
  • Actuator Part Number
    HP063SR10
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    PTFE/Viton®
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE/PTFE
  • Valve Body Material
    Stainless Steel
  • Valve Size
    1.0000 in
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    392 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    P2S
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • UPC_NO
    649848065965
  • Manufacturer Product Page
  • Type
    Pneumatic Automated Ball Valve
  • Temperature Range
    -4 to 392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text