Motion
PHH26ATDA052A
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 600 psi Max, 1-1/4 NPT Port, Brass Body, Pneumatically Operated
MI ITEM #07124477
MFR #PHH26ATDA052A
Your Price$1,048.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 600 psi Max, 1-1/4 NPT Port, Brass Body, Pneumatically Operated
MI ITEM #07124477
MFR #PHH26ATDA052A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,048.51/each(List $1,205.79)

Overview

Mfr description
PHH26ATDA052A 1 1/4" BRASS BV PNEU DA

Specifications

  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    Brass
  • Handle Style
    Pneumatically Operated
  • Number Of Ports
    2
  • Actuation
    Double Acting
  • Porting Style
    Full Port
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi
  • Product Types
    Pneumatic Actuated Lead-Free Ball Valve
  • Actuator Part Number
    HP052DA
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    Viton®
  • O Ring Material
    PTFE/Viton®
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    RTFE
  • Valve Body Material
    Brass
  • Valve Size
    1-1/4 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    370 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    PHH
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Manufacturer Product Page
  • Type
    Pneumatic Actuated Lead-Free Ball Valve
  • Temperature Range
    -20 to 370 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text