Motion
PYHG5AUSR07510

DYNAQUIP CONTROLS INC
PYHG5AUSR07510

3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 3-Way, 300 psi Max, 1 NPT Port, Brass Body, Pneumatically Operated
MI ITEM #07124517
MFR #PYHG5AUSR07510
Your Price$948.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
PYHG5AUSR07510

3-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 3-Way, 300 psi Max, 1 NPT Port, Brass Body, Pneumatically Operated
MI ITEM #07124517
MFR #PYHG5AUSR07510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$948.56/each(List $1,138.27)

Overview

Mfr description
PYHG5AUSR07510 1" 3-WAY BRS BV PNEU SR

Specifications

  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    300 psi
  • Port Size
    1 NPT
  • Body Material
    Brass
  • Handle Style
    Pneumatically Operated
  • Number Of Ports
    3
  • Actuation
    Spring Return - Fail Closed
  • Porting Style
    L-Port
  • Thread Type
    FNPT
  • Body Style
    3-Way
  • Media Pressure Rating
    Cold Water - 400 psi
  • Product Types
    Pneumatic Automated Ball Valve
  • Actuator Part Number
    HP075SR10
  • Body Seal Material
    PTFE/Viton®
  • Stem Seal Material
    Viton®
  • Ball Material
    Nickel Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    PTFE/Viton®
  • Valve Body Material
    Brass
  • Valve Size
    1.0000 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Ambient Temperature Range
    -4 to 176 °F
  • Series
    PYHG
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • UPC_NO
    649848063824
  • Manufacturer Product Page
  • Type
    Pneumatic Automated Ball Valve
  • Temperature Range
    -20 to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text