Motion
EHH2BATE01
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Electrically Operated
MI ITEM #07124552
MFR #EHH2BATE01
Price$6,349.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Electrically Operated
MI ITEM #07124552
MFR #EHH2BATE01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,349.77/each

Specifications

Dimensions

  • Overall Length
    8.02 in
  • Port Size
    4 NPT
  • Weight
    41.54 lbs

Details

  • Actuator Part Number
    MA7
  • Ambient Temperature Range
    10 to 140 °F
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE/Viton®
  • Body Style
    "[delete]"
  • Control Type
    Electrically Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Style
    Electrically Operated
  • Harmonization Code
    8481809020
  • Manufacturer Product Page
  • Manufacturer Upc Number
    649848032639
  • Max Operating Temperature
    370 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/Viton®
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    EHH
  • Stem Material
    Nickel Plated Brass
  • Stem Seal Material
    PTFE/Viton®
  • UPC_NO
    649848032639
  • Valve Body Material
    Brass
  • Voltage
    115 V ac

Overview

Mfr description
EHH2BATE01 4" BRASS ELECTRIC BALL VALV
  • The DynaMatic EHH2 series of electrically actuated brass valves offers an excellent option for automated applications requiring durable yet economical brass.
  • These automated valves fit a wide range of applications, and all models are pre-sized for clean water, air, or light oil applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought