Motion
EYHG8AUE07
Electric Ball Valve - 3-Way, 2 NPT Port, Brass Body
Mi Item #07124553
MFR #EYHG8AUE07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Ball Valve - 3-Way, 2 NPT Port, Brass Body
Mi Item #07124553
MFR #EYHG8AUE07

Mfr description
EYHG8AUE07 2" ELECTRC 3-WAY BRASS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    2 NPT

Details

  • Body Material
    Brass
  • Body Style
    2 Piece
  • Flow Direction
    3-Way
  • Product Types
    Electric Automated Ball Valve
  • Series
    EYHG
  • Stem Material
    Nickel Plated Brass
  • Type
    Electric Automated Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)