Motion
V00HA2V3X
DRIFIRE FR Hi-Vis Mesh Class 2 Vest 3X
MI ITEM #07124729
MFR #V00HA2V3X
Price$228.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Mesh Class 2 Vest 3X
MI ITEM #07124729
MFR #V00HA2V3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.36/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Yellow
  • Manufacturer Upc Number
    845811049998
  • Material
    5.8 oz. FR Mesh
  • Product Type
    High-Visibility Vests
  • UPC_NO
    845811049998

Overview

Mfr description
V00HA2V3X VIZABLE FR HI-VIS MESH SAFETY
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR hook and loop front closure
  • Inner left chest pocket
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Lighweight and breathable mesh fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought