Motion
DRM435
Drum Pump Tube -
Mi Item #07124747
MFR #DRM435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Pump Tube -
Mi Item #07124747
MFR #DRM435

Mfr description
DRM435 FTI PFP DRUM PUMP TUBE
  • Corrosion-resistant polypropylene pump tube withstands light- and medium-viscosity corrosives
  • Handles temperatures up to 160° F
  • Seal-less tube is 40" long
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Length
    40 in

Details

  • Body Material
    Polypropylene& Alloy 625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)