Motion
TU0604W-33-X108

SMC CORP OF AMERICA
TU0604W-33-X108

Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 ft Length, 15 mm Min Bend Radius
MI ITEM #07124903
MFR #TU0604W-33-X108
List Price$59.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TU0604W-33-X108

Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 ft Length, 15 mm Min Bend Radius
MI ITEM #07124903
MFR #TU0604W-33-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.36/each for your price

Overview

Mfr description
TU0604W-33-X108 POLYURETHANE TUBING

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    100 ft
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    15 mm
  • Color
    White
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text