Motion
FLU209D1

NTN
FLU209D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange Mount, Eccentric Collar Locking
Mi Item #07125777
MFR #FLU209D1
Price$166.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FLU209D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange Mount, Eccentric Collar Locking
Mi Item #07125777
MFR #FLU209D1

Mfr description
FLU209D1 FLANGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.47/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.8464 in
  • Bore Diameter
    45 mm
  • Overall Length Diameter
    7.0866 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359473308
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359473308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)