Motion
CDLA2T80-75K-E

SMC CORP OF AMERICA
CDLA2T80-75K-E

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #07126033
MFR #CDLA2T80-75K-E
Price$1,006.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2T80-75K-E

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
Mi Item #07126033
MFR #CDLA2T80-75K-E

Mfr description
CDLA2T80-75K-E FINE LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.51/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    T80-75K-E
  • Lock Type
    Spring Lock Exhaust Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Cushion Both Sides, Heat Resistant Tarpaulin Rod Boot
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    Heat Resistant Boot
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLA2
  • Special Applications
    Non-Lube Service
  • Suffix For Stroke
    K
  • Tube Material
    Aluminum Tube
  • Type
    Locking Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)