Motion
6224 M/C3

SKF
6224 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #07126149
MFR #6224 M/C3
List Price$3,427.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6224 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #07126149
MFR #6224 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,427.64/each for your price

Overview

Mfr description
6224 M/C3 BEARING
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    40 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    32822 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Manufacturer Catalog Number
    6224 M/C3
  • UPC_NO
    7316571152288
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    6224 M/C3 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6224 M/C3 is a 120 mm bore radial/deep groove ball bearing with 215 mm OD, 40 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text