Motion
241/600 ECAK30/C083W33

SKF
241/600 ECAK30/C083W33

Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #07126523
MFR #241/600 ECAK30/C083W33
Price$221,393.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/600 ECAK30/C083W33

Spherical Roller Bearing - 600 mm ID, 980 mm OD, 375 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #07126523
MFR #241/600 ECAK30/C083W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221,393.39/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    375 mm
  • Weight
    2392.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    300 rpm
  • Maximum Speed
    300 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Overview

Mfr description
241/600 ECAK30/C083W33 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought