Motion
C6C34WK25C

LEESON ELECTRIC
C6C34WK25C

Farm Duty Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56CZ Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07126648
MFR #C6C34WK25C
Price$1,441.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6C34WK25C

Farm Duty Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56CZ Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07126648
MFR #C6C34WK25C

Mfr description
119228.00,1HP,56CZ,3600RPM,1PH
  • Replacements Motors for BouMatic Milk Pumps
  • WASHGUARD® motor features for high pressure washdown applications
  • Epoxy painted and stainless ratings available for corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,441.75/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56CZ
  • Motor Length Less Shaft
    6.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.4100 in, 315.21 mm
  • Overall Length C Dimension
    12.41 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    30.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Replacements Motors For Boumatic Milk Pumps;Washguard Motor Features For High Pressure Washdown Applications;Epoxy Painted And Stainless Ratings Available For Corrosion Protection;Single Phase Motors Are Capacitor Start - Induction Run Designs;Solid State Encapsulated Starting Switch On Single Phase Motors;Three Phase Motors Are Inverter Rated;Operational At 115/208-230 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    General Purpose Farm Duty Motor, 1 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56CZ Frame, TEFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.00 / 6.20–6.00 A
  • Full Load Efficiency
    70.00 %
  • Full Load Torque
    24.00 ft-lbs;32.539 N-m
  • Hp
    1 hp;0.75 kW
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    119228.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053744
  • Maximum Speed
    3450 rpm
  • Model
    C6C34WK25D
  • Motor Category
    Milk Transfer Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720053744
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)