Motion
C6C34WK29A

LEESON ELECTRIC
C6C34WK29A

Farm Duty Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56CZ Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07126659
MFR #C6C34WK29A
Price$1,381.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6C34WK29A

Farm Duty Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56CZ Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07126659
MFR #C6C34WK29A

Mfr description
119448.00,1HP,56C,3600RPM,1PH
  • Farm Duty;Totally Enclosed Fan-Cooled;Washdown Duty;UL Recognized;CSA Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,381.68/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56CZ
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.0400 in, 331.21 mm
  • Overall Length C Dimension
    13.04 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.7500 in
  • Shaft Length
    3.1100 in;78.99 mm
  • Storage Dimension Height
    10.8800 in;276.35 mm
  • Storage Dimension Length
    19.5000 in;495.30 mm
  • Storage Dimension Width
    10.4400 in;26.51 cm
  • Torque
    24.0 lbs/ft, 32.54 N-m
  • Weight
    33.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Washguard Motor Features For High Pressure Washdown Applications;Epoxy Painted And Stainless Ratings Available For Corrosion Protection;Solid State Encapsulated Starting Switch On Capacitor Start Motors;Three Phase Motor Is Inverter Rated;Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    12 A;6 A at 115 V;230 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    General Purpose Farm Duty Motor, 1 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56CZ Frame, TEFC
  • Description Keyword
    1 hp
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Finish
    Epoxy
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    12 A;6 A
  • Full Load Current
    12.00 / 6.20–6.00 A
  • Full Load Efficiency
    70.00 %
  • Full Load Torque
    24 ft-lbs;32.54 N-m
  • Hp
    1 hp;0.75 kW
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    119448.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053737
  • Maximum Speed
    3450 rpm
  • Model
    C6C34WK29A
  • Motor Category
    Milk Transfer Motor
  • Motor Design Code
    N
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Bolt-on Base
  • Nameplate
    C6C34WK29A
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720053737
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)