Motion
MCB1622
Plain Sleeve & Flanged Bearing - 25.40 mm, 1.0000 in ID, 35.5000 mm OD, 13.0000 in Length, Cast Bronze Material
MI ITEM #07126665
MFR #MCB1622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25.40 mm, 1.0000 in ID, 35.5000 mm OD, 13.0000 in Length, Cast Bronze Material
MI ITEM #07126665
MFR #MCB1622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCB1622 B-N-B CORDED BAR 47646

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Cast Bronze
  • Bushing Material
    Cored
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    13.0000 in, 330.20 mm
  • Description
    Bearing, Bar, Cored, 660 Cast Bronze
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Plain
  • Material
    660 Cast Bronze
  • Groove Type
    Plain
  • Maximum P Value
    20.68 MPa;3000 psi
  • Material Specification
    SAE 660
  • Series
    Bear-N-Bronz
  • Inside Diameter
    1.0000 in
  • Manufacturer Upc Number
    781711476468
  • UPC_NO
    781711476468
  • Weight
    3.125 lbs, 1.417 kg
  • Manufacturer Catalog Number
    MCB1622
  • Group & Class
    Cast Bronze
  • Max Pressure
    20.68 MPa, 3000 psi
  • Recommended Shaft Size
    1.0000 in
  • Thickness
    0.1900 in, 4.83 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text