Motion
MCB1824
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 1.5000 in OD, 13.0000 in Length, Cast Bronze Material
Mi Item #07126666
MFR #MCB1824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 1.5000 in OD, 13.0000 in Length, Cast Bronze Material
Mi Item #07126666
MFR #MCB1824

Mfr description
MCB1824 B-N-B CORDED BAR 47648
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    3000 psi
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    13.0000 in
  • Weight
    4.500 lbs, 2.041 kg

Details

  • Additional Details
    Cored
  • Bearing Material
    Bronze
  • Bushing Material
    Cored
  • Description
    Bearing, Bar, Cored, 660 Cast Bronze
  • Manufacturer Upc Number
    781711476482
  • Material Specification
    SAE 660
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Bear-N-Bronz
  • UPC_NO
    781711476482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)