Motion
F730-15-B7-G

BOSTON GEAR
F730-15-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07126680
MFR #F730-15-B7-G
List Price$3,404.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-15-B7-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07126680
MFR #F730-15-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,404.51/each for your price

Overview

Mfr description
F73015B7G SPEED REDUCER 60688

Specifications

  • Center Distance
    3.00 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    60688-OLD
  • Manufacturer Upc Number
    781711606889
  • UPC_NO
    781711606889
  • Weight
    55.10 lbs, 24.99 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text