Motion
F730-15-B9-H

BOSTON GEAR
F730-15-B9-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #07126681
MFR #F730-15-B9-H
Price$3,900.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-15-B9-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #07126681
MFR #F730-15-B9-H

Mfr description
F7730-15-B9-H SPEED REDUCER 60692
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,900.22/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    15:1
  • Output Size
    1.2500 in
  • Ratio
    15:1
  • Weight
    55.10 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    60692-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711606926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)