Motion
F730-20-B9-G

BOSTON GEAR
F730-20-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #07126683
MFR #F730-20-B9-G
Price$3,061.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-20-B9-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.00 in Center Distance, Solid Shaft Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #07126683
MFR #F730-20-B9-G

Mfr description
F7730-20-B9-G SPEED REDUCER 60697
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,061.31/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    20:1
  • Output Size
    1.2500 in
  • Ratio
    20:1
  • Weight
    55.10 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    60697-OLD
  • Manufacturer Upc Number
    781711606971
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711606971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)